Wall Toilet Tissue Holder in Oil Rubbed Bronze
Crown Wall Toilet Tissue Holder in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Crown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Hardware Included:
- Yes
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 7-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 1-1/4 in
- WaterSense Labeled:
- No
- Width:
- 7-63/100 in