48 in. Brass Vessel Console Stand in Oil Rubbed Bronze
Transitional 48 in. Brass Vessel Console Stand in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" OD brass tubing.
- Rod can be custom cut on site to fit tops up to 48" L.
- Made of solid brass.
- Top and sink not included.
Documents
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Transitional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 33-1/2 in
- Length:
- 48 in
- Pedestal Only:
- No
- Product Type:
- Console Sink Stand
- Sink Material:
- Brass
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 48 in x 33-1/2 in x 20-1/2 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in