5-3/4 in. Corner Shower Basket in Chrome
Transitional 5-3/4 in. Corner Shower Basket in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included.
- Includes button covers to conceal mounting screws.
- Shower basket fits in corner of shower or bathroom wall.
Specifications
- Application:
- Residential
- Collection:
- Transitional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-3/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Brass
- Product Type:
- Corner Shower Basket