6-1/2 in. Corner Shower Basket in Brushed Nickel
6-1/2 in. Corner Shower Basket in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included.
- Shower basket fits in corner of shower or bathroom wall.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Corner Shower Basket
- UL Listed:
- No
- Width:
- 9-1/4 in