6-1/2 in. Corner Shower Basket in Chrome
Transitional 6-1/2 in. Corner Shower Basket in Chrome
Frequently Purchased Together
Product Details
- Mounting hardware included.
- Shower basket fits in corner of shower or bathroom wall.
Specifications
- Application:
- Residential
- Collection:
- Transitional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/2 in
- Hardware Included:
- Yes
- Height:
- 1-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Corner Shower Basket
- WaterSense Labeled:
- No