This product requires certification to purchase.

9-1/8 in. L-Shaped Shower Basket in Brushed Nickel

You last purchased this on
 
Signature Hardware

Transitional 9-1/8 in. L-Shaped Shower Basket in Brushed Nickel

  • Fast #
  • Part #SH296063
  • Item #7714342
  • Manufacturer Part #296063
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Transitional 9-1/8 in. L-Shaped Shower Basket in Brushed Nickel

  • Fast #
  • Part #SH296063
  • Item #7714342
  • Manufacturer Part #296063
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes button covers to conceal mounting screws.
  • Requires Certification

Documents


Specifications

Collection:
Transitional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
9-1/8 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
8-1/4 in
Material:
Brass
Product Type:
L-Shaped Shower Basket