1-7/8 in. Brass Square Cabinet Knob in Dark Bronze
Tree Bark 1-7/8 in. Brass Square Cabinet Knob in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prongs located on the base of the knob prevent it from spinning once installed.
Documents
Specifications
- Collection:
- Tree Bark
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-7/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Cabinet Knob
- Shape:
- Square
- Size:
- 1-7/8 in x 1-7/8 in x 1-1/8 in
- WaterSense Labeled:
- No