5 in. Bronze Cabinet Pull in Dark Bronze
Tree Bark 5 in. Bronze Cabinet Pull in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Tree Bark
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Pull
- Height:
- 1 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Bronze
- Overall Depth:
- 1-1/8 in
- Overall Height:
- 1 in
- Overall Length:
- 6 in
- Product Type:
- Cabinet Pull
- Projection:
- 1-1/8 in
- Size:
- 5 in x 1 in x 1-1/8 in
- WaterSense Labeled:
- No