48 in. Floor Mount Vanity in White Oak
Trossman 48 in. Floor Mount Vanity in White Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with a backsplash.
- 2" diameter cutout for vessel sink.
- Each top is carved from a single piece of stone and will feature natural variations.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Trossman
- Color Finish Category:
- Browns
- Color Finish Name:
- White Oak
- Depth:
- 21 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 6
- Origin:
- Global
- Width:
- 48 in