2-3/4 in. Brass Door Knocker in Oil Rubbed Bronze
Twist 2-3/4 in. Brass Door Knocker in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Twist
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Door Hardware Type:
- Door Knocker
- Height:
- 6-3/4 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 2-3/4 in x 6-3/4 in
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in