13 in. Iron Door Pull in Rust
Twisted 13 in. Iron Door Pull in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3" projection from mount.
- 11" center to center.
- Overall dimensions: 1-3/4" W x 13" H.
- Includes mounting screws.
Specifications
- Application:
- Residential
- Collection:
- Twisted
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 3 in
- Hardware Type:
- Pull
- Length:
- 13 in
- MA Approved -:
- No
- Material:
- Iron
- Number of Handles:
- Single Handle
- Product Type:
- Door Pull
- Size:
- 1-3/4 in x 13 in x 3 in
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in