Two Handle Lever Floor Mount Filler in Polished Nickel

You last purchased this on
 
Signature Hardware

Two Handle Lever Floor Mount Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Two Handle Lever Floor Mount Filler in Polished Nickel

  • Fast #
  • Part #SH286325
  • Item #7639418
  • Manufacturer Part #286325
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Installs into 2 faucet holes with center-to-center measurement of 7"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
7 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Flow Rate:
11.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Porcelain
Handle Type:
Lever
Height:
39-1/2 in
Hose Length:
60 in
IAPMO Listed -:
No
Length:
14 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Height:
24-1/2 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/2 in
Width:
11-1/4 in