Open Towel Ring in Dark Antique Bronze
Ultra Open Towel Ring in Dark Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Ultra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Antique Bronze
- Depth:
- 2-5/8 in
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Ring Type:
- Open
- WaterSense Labeled:
- No