Rectangular Open Towel Ring in Brushed Nickel
Ultra Rectangular Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Mounting Hardware Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ultra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-5/8 in
- Ring Type:
- Open
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 7-1/2 in