Three Handle Roman Tub Faucet in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Ultra Three Handle Roman Tub Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ultra Three Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #SH317545
  • Item #7700513
  • Manufacturer Part #317545
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately
  • Swing arm couplers vary centers from 3-3/8" to 9".
  • Installs into 5 faucet holes with a center-to-center range of 8" - 12"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Ultra
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
Hose Length:
5 ft
IAPMO Listed -:
No
Maximum Deck Thickness:
1 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
5 Hole
Spout Height:
6-1/2 in
Spout Reach:
7-1/4 in
Spout Type:
Fixed
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
7-1/4 in
UL Listed:
No
Width:
9-1/4 in