63 x 29 in. Freestanding Bathtub End Drain in White with Whites Trim
Veria 63 x 29 in. Freestanding Bathtub End Drain in White with Whites Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 54" L x 30" W x 23" - 32" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Depth:
- 17 in
- Basin Length:
- 43-1/4 in
- Basin Width:
- 19-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 78 gal
- Collection:
- Veria
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-9/16 in
- Height:
- 23-1/4 in
- Installation Type:
- Freestanding
- Length:
- 63 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 23-1/4 in
- Overall Length:
- 63 in
- Overall Width:
- 29 in
- Overflow Included:
- Yes
- Size:
- 63 in x 29 in x 23-1/4 in
- Soaking Depth:
- 14 in
- Weight:
- 89 lb
- Width:
- 29 in