35 x 21-5/8 in. Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
Vernon 35 x 21-5/8 in. Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 35" x 21-5/8" x 9-3/8"
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- Apron front features copper welds along the edge; not solder. All other welds are solid copper.
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Basin Length:
- 32-1/2 in
- Basin Width:
- 17-7/8 in
- Collection:
- Vernon
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Height:
- 9-3/8 in
- Length:
- 35 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 35 in x 21-5/8 in
- Type:
- S318798
- WaterSense Labeled:
- No
- Width:
- 21-5/8 in