Vertical Iron Privacy Rim Lock Set with Right Hand Knob in White with Black Powder Coat
Vertical Iron Privacy Rim Lock Set with Right Hand Knob in White with Black Powder Coat
Frequently Purchased Together
Product Details
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- Black Powder Coat casing made of iron.
- 2-1/4" latch backset.
- Overall rim lock dimensions: 3-1/8" L x 3/4" W (front to back) x 3-7/8" H.
- The keeper measures 3/4" L x 3/4" W (front to back) x 3-7/8" H.
- Historic pattern appropriate for restoration.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Right handing.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat, White
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Lock, Knob
- Handle Material:
- Porcelain
- Handle Type:
- Privacy
- Hardware Included:
- Yes
- Height:
- 3-7/8 in
- Length:
- 3-1/8 in
- Lock Type:
- Rim Lock
- MA Approved -:
- No
- Material:
- Iron
- Size:
- 2-1/4 in
- Smart Home Enabled:
- No
- Style:
- Mission
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in