12 x 12 in. Residential Brass Floor Register in Chrome
Victorian 12 x 12 in. Residential Brass Floor Register in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 12 in
- Material:
- Brass
- Overall Length:
- 13-3/8 in
- Overall Width:
- 14-1/8 in
- Shape:
- Square
- Width:
- 12 in