Victorian 19 in. Brass Shower Arm in Chrome

Part #SH420074  |  Item #7698143  |  Manufacturer Part #420074

$69.00 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Victorian

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: Threaded

End Connections: Threaded

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 19 in

Material: Brass

NSF Certified: No

Origin: Global

Shower Arm Reach: 19 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No