2-1/4 x 12 in. Floor Register in Black Cast Iron
Victorian 2-1/4 x 12 in. Floor Register in Black Cast Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Duct Size:
- 2-1/4 in x 12 in
- Installation Type:
- Floor Mount
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 3-1/2 in X 13-1/2 in
- Style:
- Victorian
- WaterSense Labeled:
- No
- Weight:
- 2.8 lb
- Width:
- 12 in