Signature Hardware
Victorian 3-3/4 in. Residential Door Hinge in Antique Brass
Part #SH282288 | Item #7693999 | Manufacturer Part #282288
How to get it:
Product Details
- Overall dimensions: 2-5/8" W x 3-3/4" H.
- Pair-only measurements (minus finials): 2-5/8" W x 3" H.
- Heavy-duty spring automatically closes screen door.
- Includes fastening hardware.
- Weight limit per pair is 17.70 lbs.
Specifications
ANSI Specifications: ANSI A156.14 – 2013
Application: Residential
Collection: Victorian
Color Finish: Antique Brass
Color Finish Category: Brass Tones
Door Hardware Type: Door Hinge
Height: 3-3/4 in
MA Approved: No
Material: Brass
WaterSense Labeled: No
Width: 2-5/8 in