Victorian 3-3/4 in. Residential Door Hinge in Antique Pewter

Part #SH282290  |  Item #7693919  |  Manufacturer Part #282290

$24.00 EACH

Color/Finish: Antique Pewter

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Overall dimensions: 2-5/8" W x 3-3/4" H.
  • Pair-only measurements (minus finials): 2-5/8" W x 3" H.
  • Heavy-duty spring automatically closes screen door.
  • Includes fastening hardware.
  • Weight limit per pair is 17.70 lbs.

Specifications

ANSI Specifications: ANSI A156.14 – 2013

Application: Residential

Collection: Victorian

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Door Hardware Type: Door Hinge

Height: 3-3/4 in

MA Approved: No

Material: Brass

WaterSense Labeled: No

Width: 2-5/8 in