4 x 10 in. Floor Register in Bronze Patina Bronze
Victorian 4 x 10 in. Floor Register in Bronze Patina Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel louvers are painted black for low visibility.
- To determine size needed, measure air duct opening rather than old register or grille.
- Distressed Dark Bronze living finish.
Documents
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Bronze
- Size:
- 5-3/4 in X 11-5/8 in
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb
- Width:
- 10 in