4 x 8 in. Floor Register in Black Cast Iron
Victorian 4 x 8 in. Floor Register in Black Cast Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Duct Size:
- 4 in x 8 in
- Installation Type:
- Floor Mount
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 5-1/2 in X 10 in
- Style:
- Victorian
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb
- Width:
- 8 in