Victorian 8 x 12 in. Residential Brass Floor Register in Oil Rubbed Bronze

Part #SH202463  |  Item #7744315  |  Manufacturer Part #202463

$129.00 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 8 in

MA Approved: No

Material: Brass

Overall Length: 9-7/8 in

Overall Width: 13-3/8 in

Shape: Rectangular

WaterSense Labeled: No

Width: 12 in