Victorian 9 x 12 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH398614  |  Item #7698965  |  Manufacturer Part #398614

Call for Pricing

Color/Finish: Polished Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Registers with mounting holes include 2" screws in matching finish. Longer mounting screws sold separately;

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 9 in

MA Approved: No

Material: Brass

Overall Length: 10-5/8 in

Overall Width: 13-1/2 in

WaterSense Labeled: No

Width: 12 in