9 x 20 in. Floor Register in Bronze Patina Bronze
Victorian 9 x 20 in. Floor Register in Bronze Patina Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Length:
- 9 in
- Material:
- Bronze
- Size:
- 10 in X 21 in
- Weight:
- 9.52 lb
- Width:
- 20 in