Wall Mount Bathroom Sink in White
Victorian Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes optional Chrome overflow cover.
- Lavatory drain sold separately
- Faucet deck is 3-3/8" W (front to back).
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Length:
- 15 in
- Basin Width:
- 10-1/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Victorian
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Included:
- No
- Faucet Material:
- Plastic
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 15 in x 10-1/4 in x 3 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/4 in x 16-1/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16-1/8 in