Vilamonte 3H RT W/ RI VLV BN

Part #SHK448544  |  Item #8489621  |  Manufacturer Part #SH448544

$498.00 EACH

Type:

SHK448544
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes rough-in valve needed for installation.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Vilamonte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM, UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 8-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc, Roman Tub Rough-In Valve

Flow Rate: 8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 8-3/4 in

IAPMO Listed: Yes

Length: 21 in

Maximum Deck Thickness: 2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Roman Tub Faucet

Spout Height: 6-1/2 in

Spout Reach: 7-3/4 in

Spout Type: Curved, Gooseneck

Trim Only: No

Tub Spout Reach: 7-3/4 in

Type: SHK448544

UL Listed: No

WaterSense Labeled: No

Width: 9-3/8 in