Signature Hardware
Vilamonte 4 PC B/ROOM ACCY SET BN *VILAMO
Part #SHK447194 | Item #8489937 | Manufacturer Part #SH447194
Type:
SHK447194How to get it:
Product Details
This product includes

Signature Hardware Vilamonte 1 Robe Hook in Brushed Nickel
Part #: SHVLRHZBN

Signature Hardware Vilamonte 24 in. Towel Bar in Brushed Nickel
Part #: SHVL24TBZBN
Documents
Specifications
Collection: Vilamonte
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Hardware Included: Yes
Height: 1-3/4 in
Material: Zinc
Product Type: Bathroom Accessory Set
Type: SHK447194
Weight: 4.19
Width: 1-3/4 in
-
Starting at $1,318.00
-
Starting at $318.00
-
Starting at $1,518.00
-
Starting at $528.00
-
Starting at $1,628.00
-
Call for Pricing
-
Starting at $248.00
-
Starting at $54.00
-
Call for Pricing
-
Starting at $408.00
-
Starting at $259.00