This product requires certification to purchase.

B2B Hidden;B2C Hidden

You last purchased this on
 
Signature Hardware

Vilamonte B2B Hidden;B2C Hidden

  • Fast #
  • Part #SHK449195
  • Item #8490023
  • Manufacturer Part #449195
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte B2B Hidden;B2C Hidden

  • Fast #
  • Part #SHK449195
  • Item #8490023
  • Manufacturer Part #449195
5 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Material:
Brass
Number of Handles:
Single Handle
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Tub & Shower Thermostatic Valve