Vilamonte IN-WALL SHWR DIV TRIM & VLV CP

Part #SHK449139  |  Item #8489911  |  Manufacturer Part #SH449139

$285.00 EACH

Type:

SHK449139
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

Handle Material: Metal

Handle Type: Lever

Height: 4-3/8 in

Number of Handles: Single Handle

Spray Type: Full

Type: SHK449139

Valve Size: 1/2 in

Valve Type: Tub & Shower Transfer Valve

Width: 4-3/8 in

cUPC Certified: Yes