Vilamonte P/BAL TRIM & VLV CP

Part #SHK449106  |  Item #8489799  |  Manufacturer Part #SH449106

$318.00 EACH

Type:

SHK449106

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Specifications

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT x NPT x NPT

Escutcheon Height: 6-11/16 in

Escutcheon Width: 6-11/16 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Height: 6-11/16 in

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Square

Shower Arm Reach: 3-11/16 in

Spray Type: Full

Style: Modern

Type: SHK449106

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

Width: 6-11/16 in

cUPC Certified: Yes