Vilamonte SHWRHD & ARM

Part #SHK449199  |  Item #8489951  |  Manufacturer Part #SH449199

$160.00 EACH

Type:

SHK449199
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

Application: Residential

Collection: Vilamonte

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Installation Type: Wall Mount

Shape: Square

Showerhead Function: Single

Spray Type: Full

Type: SHK449199

WaterSense Labeled: Yes