Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Vilamonte Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Product Details
- Dual functionality allows for one or both shower features to run at a time.
- Rough-in valve sold separately.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Vilamonte
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Pressure Balance Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No