Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Vilamonte Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall thickness range: 1" to 1-3/4".
- For proper installation, requires use of a thermostatic valve and trim.
- Metal lever handle.
- Ceramic cartridge.
- Recommended valve installation depth 1-5/8" to 2-3/8"
- Brass valve body.
- Optional Rough-in Valve
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Volume Control Valve Trim
- GSA Approved:
- No
- Handle Length (in):
- 3 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Style Name:
- Vilamonte
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes