Signature Hardware
Vilamonte TSTC TRIM & 3/4 VLV ORBR
Part #SHK449172 | Item #8489975 | Manufacturer Part #SH449172
Type:
SHK449172How to get it:
Product Details
This product includes

Signature Hardware 3/4 in. NPT Thermostatic Valve
Part #: SH6006
Documents
Specifications
Application: Residential
Cartridge Type: Ceramic Disc
Collection: Vilamonte
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Escutcheon Height: 6-5/8 in
Escutcheon Width: 6-5/8 in
Faucet Connection Size: 3/4 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Thermostatic
Handle Material: Metal
Handle Type: Lever
Height: 6-5/8 in
Material: Brass
Number of Handles: Single Handle
Origin: Global
Product Type: Thermostatic Shower
Shape: Square
Spray Type: Full
Style: Modern
Type: SHK449172
Valve Body Material: Brass
Valve Size: 3/4 in
Valve Trim Type: Thermostatic
Valve Type: Tub & Shower Thermostatic Valve
Width: 6-5/8 in
cUPC Certified: Yes
-
Starting at $279.00
-
Starting at $368.00
-
Starting at $427.00
-
Starting at $449.00
-
Starting at $210.00
-
Starting at $129.00
-
Starting at $99.00
-
Starting at $698.00
-
Starting at $1,628.00
-
Starting at $547.00
-
Starting at $54.00