This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product has been replaced by

Signature Hardware Matte Black Two Handle Widespread Bathroom Sink Faucet
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Matte Black
Manufacturer Part #SHWSCVL807MB
You last purchased this on
 
Signature Hardware

Vilamonte® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCVL800MB
  • Item #9345395
  • Manufacturer Part #SHWSCVL800MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Matte Black Two Handle Widespread Bathroom Sink Faucet
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Matte Black
Manufacturer Part #SHWSCVL807MB
Signature Hardware

Vilamonte® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCVL800MB
  • Item #9345395
  • Manufacturer Part #SHWSCVL800MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain is only compatible with sinks that have an overflow
  • Requires 3-hole installation
  • Quick connect hoses
  • Metal handles
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Vilamonte®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-7/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-7/8 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
13-13/16 in
Maximum Deck Thickness:
2-7/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-7/8 in
Spout Reach:
4-3/4 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/16 in