Round Closed Towel Ring in Brushed Gold
Vintage Round Closed Towel Ring in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Vintage
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No