Vintage Two Handle Shower System in Brushed Nickel

Part #SH354412  |  Item #7695667  |  Manufacturer Part #354412

$1,154.00 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Collection: Vintage

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5-1/2 in

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: [Ceiling Mount, Wall Mount]

Faucet Valve Type: [Diverter, Pressure Balancing]

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Type: Lever

Hose Included: No

Hose Length: 5 ft

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Origin: Global

Shape: Round

Shower Arm Reach: 17-1/2 in

Size: 5-1/2 in;10 in

Slide Bar Height: 26 in

Trim Only: Yes

UL Listed: No