Two Handle Single Function Shower System in Brushed Nickel
Vintage Two Handle Single Function Shower System in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Vintage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 5-1/2 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Faucet Valve Type:
- Diverter, Pressure Balancing
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Jets:
- 3
- Origin:
- Global
- Pause Control:
- No
- Shape:
- Round
- Shower Arm Reach:
- 17-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Size:
- 5-1/2 in;10 in
- Spray Type:
- Rainfall
- Trim Only:
- Yes
- UL Listed:
- No