VINTAGE PRESSURE BALANCE SHOWER SYS
Vintage VINTAGE PRESSURE BALANCE SHOWER SYS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower head does not swivel.
- Valve trim dimensions: 7-1/2" L x 7-1/2" H.
- Shower arm rises 11-1/2" from center of connection to top of riser.
- The diverter directs water to one spray function at a time.
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Vintage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Installation Type:
- Ceiling Mount, Wall Mount
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 17-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Type:
- SH403135