VINTAGE PRESSURE BALANCE SHOWER SYSTEM WITH HAND SHOWER - 12" RAIN SHOWER - CHROME
Vintage VINTAGE PRESSURE BALANCE SHOWER SYSTEM WITH HAND SHOWER - 12" RAIN SHOWER - CHROME
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve trim dimensions: 7-1/2" L x 7-1/2" H.
- Slide bar center-to-center measurement: 23-3/8".
- Shower arm rises 11-1/2" from center of connection to top of riser.
- Shower head does not swivel.
- Slide bar overall height: 26".
- Slide bar base plate diameter: 2-5/8".
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Vintage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Shower System
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Installation Type:
- Ceiling Mount
- Number of Handles:
- Two Handle
- Pause Control:
- No
- Shower Arm Reach:
- 17-1/2 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Supply Lines Included:
- Yes
- Type:
- SH403159
- Valve Type:
- Pressure Balancing Valve
- Width:
- 12 in