Vintage VINTAGE SHOWER SYSTEM - 12" RAIN SHOWER - BODY SPRAYS - LEVER HANDLES - CHROME

Part #SH403151  |  Item #7745735  |  Manufacturer Part #403151

$1,209.00 EACH

Type:

SH403151

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower arm rises 11-1/2" from center of connection to top of riser.
  • Valve trim dimensions: 7-1/2" L x 7-1/2" H.
  • The diverter directs water to one spray function at a time.

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

Body Spray Flow Rate: 1.8 gpm

CSA Certified: CSA B125.1-18

Collection: Vintage

Color Finish: Chrome

Color Finish Category: Chromes

Handle Material: Brass

Handle Type: Lever

Hose Included: No

Installation Type: [Ceiling Mount, Wall Mount]

Number of Handles: Two Handle

Pause Control: No

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Type: SH403151