24 x 61-1/4 in. Linen Tower in Pine with Antique Copper Hardware
Wakefield 24 x 61-1/4 in. Linen Tower in Pine with Antique Copper Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Wakefield
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Pine
- Depth:
- 16-1/2 in
- Height:
- 61-1/4 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Weight:
- 73 lb
- Width:
- 24 in