68 x 31-1/2 in. Freestanding Bathtub with Offset Drain in White and Chrome Clawfoot
Waller 68 x 31-1/2 in. Freestanding Bathtub with Offset Drain in White and Chrome Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If drain is selected, the drain finish will match the feet.
Specifications
- Application:
- Residential
- Basin Depth:
- 19 in
- Basin Length:
- 41 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 46 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Waller
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Offset
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Origin:
- Global
- Overall Length:
- 68 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 13 in
- Weight:
- 440 lb