Three Handle Cross Floor Mount Filler in Brushed Nickel (Trim Only)
Waterson Three Handle Cross Floor Mount Filler in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Waterson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 7-1/2 in
- Faucet Height:
- 45 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 34-1/4 in
- Spout Reach:
- 11-1/2 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 13 in