5-1/2 in. Brass Shelf Bracket in Chrome

You last purchased this on
 
Signature Hardware

Webb 5-1/2 in. Brass Shelf Bracket in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Webb 5-1/2 in. Brass Shelf Bracket in Chrome

  • Fast #
  • Part #SH406185
  • Item #7699363
  • Manufacturer Part #406185
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold individually.
  • Each bracket is hand-crafted and may vary slightly in shape and dimensions.
  • Requires Certification

Specifications

Capacity:
17-1/2 lbs to 22 lbs
Collection:
Webb
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Type:
Bracket
Height:
6-3/4 in
Length:
5-1/2 in
MA Approved -:
No
Material:
Brass
Product Type:
Shelf Bracket
Size:
1 in x 6-3/4 in
WaterSense Labeled:
No
Width:
1 in