5-1/2 in. Brass Shelf Bracket in Polished Brass
Webb 5-1/2 in. Brass Shelf Bracket in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually.
- Each bracket is hand-crafted and may vary slightly in shape and dimensions.
Specifications
- Capacity:
- 17-1/2 lbs to 22 lbs
- Collection:
- Webb
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Hardware Type:
- Bracket
- Height:
- 6-3/4 in
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Shelf Bracket
- Size:
- 1 in x 6-3/4 in
- WaterSense Labeled:
- No
- Width:
- 1 in